!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M3.5X0.6 THREAD, 1MM THREAD L, 5MM OVERALL L, PLUG, 2 FLUTES

SPIRAL POINT TAP, M3.5X0.6 THREAD, 1MM THREAD L, 5MM OVERALL L, PLUG, 2 FLUTES

OSG

SPIRAL POINT TAP, M3.5X0.6 THREAD, 1MM THREAD L, 5MM OVERALL L, PLUG, 2 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M3.5X0.6 THREAD, 1MM THREAD L, 5MM OVERALL L, PLUG, 2 FLUTES

SPIRAL POINT TAP, M3.5X0.6 THREAD, 1MM THREAD L, 5MM OVERALL L, PLUG, 2 FLUTES

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1982201
  • Mfr. Model # 1982201
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This spiral point tap is made of high speed steel and has a 3.58mm diameter, 32 mm long shank. It is designed for use with aluminum, cast iron, steel, and meets the standards for ANSI. This 142 series spiral point tap has an oxide finish, and has metric measurements. It is non-coolant through, has right hand direction with a 51 mm length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardMetric Coarse
  • Tap FinishOxide
  • Overall Length51.00 mm
  • Thread LimitD4
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Cast Iron, Steel
  • 65% Thread Drill Size3.00 mm
  • Extended NeckYes
  • Primary Material Application ISO CodeK, N, P
  • Shank Dia.3.58 mm
  • Shank Type - MachiningStraight
  • Square Size2.79 mm
  • Tap ChamferPlug
  • Thread Limit / Class of FitD4 / JIS 2
  • Tap StyleSpiral Point
  • Thread Size M3.5x0.60
  • Tap Material High Speed Steel
  • Thread Length 17.00 mm
  • 75% Thread Drill Size 2.90 mm
  • Class of Fit JIS 2
  • Number of Flutes 2
  • 55% Thread Drill Size #31
  • Coolant Fed Non-Coolant Through
  • Measurement System Metric
  • Series 142
  • Shank Length 32.00 mm
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Helix Angle 0 Degrees
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list