!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M18X1.5 THREAD, 3MM THREAD L, 102MM OVERALL L, PLUG, 3 FLUTES, HSS

SPIRAL POINT TAP, M18X1.5 THREAD, 3MM THREAD L, 102MM OVERALL L, PLUG, 3 FLUTES, HSS

OSG

SPIRAL POINT TAP, M18X1.5 THREAD, 3MM THREAD L, 102MM OVERALL L, PLUG, 3 FLUTES, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M18X1.5 THREAD, 3MM THREAD L, 102MM OVERALL L, PLUG, 3 FLUTES, HSS

SPIRAL POINT TAP, M18X1.5 THREAD, 3MM THREAD L, 102MM OVERALL L, PLUG, 3 FLUTES, HSS

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG2893001
  • Mfr. Model # 2893001
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Product Details

This spiral point tap is made of high speed steel and has a 13.70mm diameter, 59 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 289 series spiral point tap has a black oxide finish, and has metric measurements. It is non-coolant through, has right hand direction with a 102 mm length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardMetric Fine
  • Tap FinishBlack Oxide
  • Overall Length102.00 mm
  • Thread LimitD6
  • Number of Flutes3
  • 55% Thread Drill Size16.90 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemMetric
  • Series289
  • Shank Length59.00 mm
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Tap StyleSpiral Point
  • Thread Size M18x1.50
  • Tap Material High Speed Steel
  • Thread Length 46.00 mm
  • 75% Thread Drill Size 16.50 mm
  • Thread Direction Right Hand
  • Primary Material Application Steel
  • 65% Thread Drill Size 21/32 in
  • Extended Neck Yes
  • Primary Material Application ISO Code P
  • Shank Dia. 13.70 mm
  • Shank Type - Machining Straight
  • Square Size 10.31 mm
  • Tap Chamfer Plug
  • Helix Angle 0 Degrees
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list