SPIRAL POINT TAP, M16X1.5 THREAD, 24MM THREAD L, 96MM OVERALL L, PLUG, RIGHT HAND, HSS
SPIRAL POINT TAP, M16X1.5 THREAD, 24MM THREAD L, 96MM OVERALL L, PLUG, RIGHT HAND, HSS
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral point tap is made of high speed steel and has a 12 mm diameter, 60 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 289 series spiral point tap has a black oxide finish, and has metric measurements. It is non-coolant through, has right hand direction with a 97 mm length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard Metric Fine
Tap Finish Black Oxide
Overall Length 97.00 mm
Thread Limit D6
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 14.70 mm
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 12.00 mm
Shank Type - Machining Straight
Square Size 9.14 mm
Tap Chamfer Plug
Thread Limit / Class of Fit D6 / 2B
Tap Style Spiral Point
Thread Size M16x1.50
Tap Material High Speed Steel
Thread Length 46.00 mm
75% Thread Drill Size 14.50 mm
Class of Fit 2B
Number of Flutes 3
55% Thread Drill Size 14.90 mm
Coolant Fed Non-Coolant Through
Measurement System Metric
Series 289
Shank Length 60.00 mm
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Helix Angle 0 Degrees
Country of Origin Mexico
(subject to change)