TAP SET, 1"-8 TAP THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, RIGHT HAND
TAP SET, 1"-8 TAP THREAD, 2½ IN THREAD L, 5⅛ IN LENGTH, RIGHT HAND
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tap set is made of high speed steel and has a ⅜ inch diameter shank. It includes one bottoming tap, one plug tap, one taper tap, and meets the standards for Class 2B. This tap set has a bright (uncoated) finish. It has right hand direction with a 5⅛ inch length.
Technical Specs
Item Tap Set
Tap Finish Bright (Uncoated)
Tap Thread Size 1"-8
Shank Dia. 3/8 in
Tap Grouping Tap Set
Thread Length 2 1/2 in
Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Overall Length 5 1/8 in
Tap Material High Speed Steel
Tap Chamfer Bottoming
Thread Standard UNC
Tap Style Straight Flute
Thread Direction Right Hand
Standards Class 2B
Number of Pieces 3
Country of Origin United States
(subject to change)
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$466.70
/ SET
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$318.40
/ pkg.
Related Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.07
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.90
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.67
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.57
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.50
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.33
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$85.07
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.45
/ each