!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAIGHT FLUTE TAP, M16X2 THREAD, 46.04MM THREAD L, 96.84MM OVERALL L, HSS

STRAIGHT FLUTE TAP, M16X2 THREAD, 46.04MM THREAD L, 96.84MM OVERALL L, HSS

GREENFIELD THREADING

STRAIGHT FLUTE TAP, M16X2 THREAD, 46.04MM THREAD L, 96.84MM OVERALL L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M16X2 THREAD, 46.04MM THREAD L, 96.84MM OVERALL L, HSS

STRAIGHT FLUTE TAP, M16X2 THREAD, 46.04MM THREAD L, 96.84MM OVERALL L, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF328709
  • Mfr. Model # 328709
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1293
  • Shipping Weight 0.187 lbs

Product Details

This taper tap is made of high speed steel and has a 12.19mm diameter, 2 inch long shank. It is designed for use with cast iron, stainless steel, steel, and meets the standards for USCTI. This HTGP-TN series taper tap has a TiN finish, and has metric measurements. It has right hand direction with a 96.84 mm length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemTaper Tap
  • Thread StandardMetric Coarse
  • Tap MaterialHigh Speed Steel
  • Thread Length46.04 mm
  • 75% Thread Drill Size14.00 mm
  • Class of Fit2B
  • Number of Flutes4
  • 55% Thread Drill Size14.50 mm
  • Extended NeckYes
  • Primary Material ApplicationCast Iron, Stainless Steel, Steel
  • SeriesHTGP-TN
  • Shank Length2 in
  • Spiral DirectionNeutral
  • StandardsUSCTI 302A
  • Tap StyleStraight Flute
  • Helix Angle0 Degrees
  • Thread Size M16x2.00
  • Tap Chamfer Taper
  • Tap Finish TiN
  • Overall Length 96.84 mm
  • Thread Limit D7
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size 9/16 in
  • Measurement System Metric
  • Primary Material Application ISO Code K, M, P
  • Shank Dia. 12.19 mm
  • Shank Type - Machining Straight
  • Square Size 9.14 mm
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D7 / 2B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list