!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, PLUG, 6 FLUTES, HSS

STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, PLUG, 6 FLUTES, HSS

GREENFIELD THREADING

STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, PLUG, 6 FLUTES, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, PLUG, 6 FLUTES, HSS

STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, PLUG, 6 FLUTES, HSS

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF308580
  • Mfr. Model # 308580
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1299
  • Shipping Weight 1.067 lbs

Product Details

This hand tap is made of high speed steel and has a 1.021 inch diameter, 3.1870 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI. This HTGP series hand tap has a bright finish, and has fractional inch measurements. It has right hand direction with a 5¾ inch length. Plus it has six flutes, a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNF
  • Tap MaterialHigh Speed Steel
  • Thread Length2 9/16 in
  • 75% Thread Drill Size1.1688 in
  • Class of Fit2B
  • Number of Flutes6
  • 65% Thread Drill Size1.1796 in
  • Measurement SystemFractional Inch
  • Primary Material Application ISO CodeK, M, N, P
  • Shank Dia.1.021 in
  • Shank Type - MachiningStraight
  • Square Size0.7660 in
  • Tap GroupingTap
  • Thread Limit / Class of FitH4 / 2B
  • Helix Angle0 Degrees
  • Thread Size 1 1/4"-12
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 5 3/4 in
  • Thread Limit H4
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • Extended Neck Yes
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • Series HTGP
  • Shank Length 3.1870 in
  • Spiral Direction Neutral
  • Standards USCTI 302A
  • Tap Style Straight Flute
  • Threads per Inch 12 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list