TAP SET, M6-1 TAP THREAD, 1 THREAD L, 2½ IN LENGTH, RIGHT HAND, 4 FLUTES
TAP SET, M6-1 TAP THREAD, 1 THREAD L, 2½ IN LENGTH, RIGHT HAND, 4 FLUTES
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Metric hand tap set includes taper, plug and bottoming. Tap size and pitch M6 x 1, thread length 1 inch and 2-1/2 inches, 4 flutes.
Technical Specs
- ItemTap Set
- Tap FinishBright (Uncoated)
- Tap Thread SizeM6-1.00
- Thread LimitD5
- Tap StyleStraight Flute
- Thread DirectionRight Hand
- StandardsUnified and American National Threads, USCTI
- Number of Pieces3
- Tap Material High Speed Steel
- Tap Chamfer Bottoming, Plug, Taper
- Thread Standard Metric
- Shank Dia. 1/4 in
- Tap Grouping Tap Set
- Thread Length 1
- Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
- Overall Length 2 1/2 in
- Country of Origin United States
(subject to change)
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.80
/ pkg.
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.59
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.57
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.50
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.51
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.56
/ each