!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

WIDIA GTD

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 15.88MM THREAD L, 49.21MM OVERALL L, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5353-14742
  • Mfr. Model # 5353-14742
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.012 lbs

Product Details

This hand tap is made of vanadium high speed steel and has a 0.141 inch diameter, 1.3100 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 5353 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 1.94 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardMetric Coarse
  • Tap MaterialVanadium High Speed Steel
  • Thread Length15.00 mm
  • 75% Thread Drill Size2.50 mm
  • Class of Fit6H
  • Number of Flutes3
  • 55% Thread Drill Size#37
  • Coolant FedNon-Coolant Through
  • Measurement SystemMetric
  • Primary Material Application ISO CodeP
  • Shank Dia.0.141 in
  • Shank Type - MachiningStraight
  • Square Size0.1100 in
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size M3x0.50
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 1.94 in
  • Thread Limit D3
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 65% Thread Drill Size #38
  • Extended Neck Yes
  • Primary Material Application Steel
  • Series 5353
  • Shank Length 1.3100 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Style Straight Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list