TAP SET, #2-56 TAP THREAD, 7/16 IN THREAD L, 1¾ IN LENGTH, RIGHT HAND
TAP SET, #2-56 TAP THREAD, 7/16 IN THREAD L, 1¾ IN LENGTH, RIGHT HAND
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Machine screw hand tap set includes taper, plug and bottoming. Size 2, 56 threads per inch, thread length 7/16 inch and 1-3/4 inches.
Technical Specs
- ItemTap Set
- Tap FinishBright (Uncoated)
- Tap Thread Size#2-56
- Thread LimitH2
- Tap StyleStraight Flute
- Thread DirectionRight Hand
- StandardsUnified and American National Threads
- Number of Pieces3
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Thread Standard UNC
- Shank Dia. 9/64 in
- Tap Grouping Tap Set
- Thread Length 7/16 in
- Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
- Overall Length 1 3/4 in
- Country of Origin United States
(subject to change)
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.91
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.35
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.69
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.79
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.98
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.24
/ each
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.57
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.59
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.92
/ each