TAP SET, #10-24 TAP THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, RIGHT HAND, BOTTOM
TAP SET, #10-24 TAP THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, RIGHT HAND, BOTTOM
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Machine screw hand tap set includes taper, plug and bottoming. Size 10, 24 threads per inch, thread length 7/8 inch and 2-3/8 inches.
Technical Specs
- ItemTap Set
- Tap FinishBright (Uncoated)
- Tap Thread Size#10-24
- Thread LimitH3
- Tap StyleStraight Flute
- Thread DirectionRight Hand
- StandardsUnified and American National Threads
- Number of Pieces3
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Thread Standard UNC
- Shank Dia. 3/16 in
- Tap Grouping Tap Set
- Thread Length 7/8 in
- Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
- Overall Length 2 3/8 in
- Country of Origin United States
(subject to change)
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.85
/ pkg.
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.38
/ SET
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.22
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.50
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.73
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.57
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.50
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.95
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.59
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.01
/ each
-
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.51
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.43
/ each