TAP SET, 9/16"-12 TAP THREAD, 1 21/32 IN THREAD L, 3 19/32 IN LENGTH, RIGHT HAND
TAP SET, 9/16"-12 TAP THREAD, 1 21/32 IN THREAD L, 3 19/32 IN LENGTH, RIGHT HAND
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.
Technical Specs
Item Tap Set
Tap Finish Bright (Uncoated)
Tap Thread Size 9/16"-12
Thread Limit H3
Tap Style Straight Flute
Thread Direction Right Hand
Standards Unified and American National Threads
Number of Pieces 3
Tap Material High Speed Steel
Tap Chamfer Bottoming
Thread Standard UNC
Shank Dia. 27/64 in
Tap Grouping Tap Set
Thread Length 1 21/32 in
Includes (1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Overall Length 3 19/32 in
Country of Origin United States
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.27
/ pkg.
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$129.29
/ SET
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.76
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.29
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.47
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.88
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.33
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.47
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.18
/ each
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.04
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.61
/ each