Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.
Technical Specs
ItemTap Set
Tap FinishBright (Uncoated)
Tap Thread Size5/8"-18
Thread LimitH3
Tap StyleStraight Flute
Thread DirectionRight Hand
StandardsUnified and American National Threads
Number of Pieces3
Tap MaterialHigh Speed Steel
Tap ChamferBottoming
Thread StandardUNF
Shank Dia.15/32 in
Tap GroupingTap Set
Thread Length1 13/16 in
Includes(1) Bottoming Tap, (1) Plug Tap, (1) Taper Tap
Overall Length3 13/16 in
Country of OriginUnited States
(subject to change)