!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG, STEEL

STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG, STEEL

WIDIA GTD

STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG, STEEL

STRAIGHT FLUTE TAP, ¾"-16 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG, STEEL

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5303-14476
  • Mfr. Model # 5303-14476
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This hand tap is made of high speed steel and has a 0.590 inch diameter, 2¼ inch long shank. It is for use with steel, and meets the standards for USCTI Table 302, ANSI. This 5305L/5303L series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has left hand direction with a 4¼ inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNF, UNJF
  • Tap MaterialHigh Speed Steel
  • Thread Length2 in
  • 75% Thread Drill Size17.50 mm
  • Thread DirectionLeft Hand
  • Tap Shank StandardANSI
  • 65% Thread Drill Size17.70 mm
  • Extended NeckYes
  • Primary Material ApplicationSteel
  • Series5305L/5303L
  • Shank Length2 1/4 in
  • Spiral DirectionLeft Hand
  • StandardsUSCTI 302
  • Tap StyleStraight Flute
  • Thread Size 3/4"-16
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 4 1/4 in
  • Thread Limit H3
  • Number of Flutes 4
  • 55% Thread Drill Size 17.90 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Shank Dia. 0.590 in
  • Shank Type - Machining Straight
  • Square Size 0.4420 in
  • Tap Grouping Tap
  • Threads per Inch 16 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list