STRAIGHT FLUTE TAP, 1⅜"-12 THREAD, 3 IN THREAD L, 6 1/16 IN LENGTH, TAPER
STRAIGHT FLUTE TAP, 1⅜"-12 THREAD, 3 IN THREAD L, 6 1/16 IN LENGTH, TAPER
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fractional hand tap set has a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Includes taper, plug and bottoming taps.
Technical Specs
Item Hand Tap
Thread Standard UNF, UNJF
Tap Material High Speed Steel
Thread Length 3 in
75% Thread Drill Size 1.2938 in
Class of Fit 2B, 3B
Number of Flutes 6
65% Thread Drill Size 1.3046 in
Extended Neck Yes
Primary Material Application Steel
Series 5303
Shank Length 3.0600 in
Spiral Direction Neutral
Standards ANSI
Tap Style Straight Flute
Threads per Inch 12 TPI
Thread Size 1 3/8"-12
Tap Chamfer Taper
Tap Finish Bright (Uncoated)
Overall Length 6.06 in
Thread Limit H4
Thread Direction Right Hand
Tap Shank Standard ANSI
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Primary Material Application ISO Code P
Shank Dia. 1.108 in
Shank Type - Machining Straight
Square Size 0.8310 in
Tap Grouping Tap
Thread Limit / Class of Fit H4 / 2B, 3B
Helix Angle 0 Degrees