!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, 5¾ IN LENGTH, TAPER

STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, 5¾ IN LENGTH, TAPER

WIDIA GTD

STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, 5¾ IN LENGTH, TAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, 5¾ IN LENGTH, TAPER

STRAIGHT FLUTE TAP, 1¼"-12 THREAD, 2 9/16 IN THREAD L, 5¾ IN LENGTH, TAPER

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5303-14620
  • Mfr. Model # 5303-14620
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 1300
  • Shipping Weight 1.2 lbs

Product Details

High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • ItemHand Tap
  • Thread StandardUNF, UNJF
  • Tap MaterialHigh Speed Steel
  • Thread Length2 9/16 in
  • 75% Thread Drill Size1.1688 in
  • Class of Fit2B, 3B
  • Number of Flutes6
  • 65% Thread Drill Size1.1796 in
  • Extended NeckYes
  • Primary Material ApplicationSteel
  • Series5303
  • Shank Length3.1900 in
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap StyleStraight Flute
  • Threads per Inch12 TPI
  • Thread Size 1 1/4"-12
  • Tap Chamfer Taper
  • Tap Finish Bright (Uncoated)
  • Overall Length 5 3/4 in
  • Thread Limit H4
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • Coolant Fed Non-Coolant Through
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code P
  • Shank Dia. 1.021 in
  • Shank Type - Machining Straight
  • Square Size 0.7660 in
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H4 / 2B, 3B
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories