SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG
SPIRAL POINT TAP, #10-32 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral point tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with steel, and meets the standards for USCTI 302A. This 5301/2301 series spiral point tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNF, UNJF
Tap Finish Bright (Uncoated)
Overall Length 2 3/8 in
Thread Limit H1
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 4.15 mm
Extended Neck No
Primary Material Application ISO Code P
Shank Dia. 0.194 in
Shank Type - Machining Straight
Square Size 0.1520 in
Tap Chamfer Plug
Threads per Inch 32 TPI
Helix Angle 0 Degrees
Thread Size #10-32
Tap Material High Speed Steel
Thread Length 7/8 in
75% Thread Drill Size #21
Class of Fit H3
Number of Flutes 2
55% Thread Drill Size 4.25 mm
Coolant Fed Non-Coolant Through
Measurement System Pipe
Series 5301/2301
Shank Length 1 1/2 in
Spiral Direction Neutral
Standards USCTI 302A
Tap Grouping Tap
Thread Limit / Class of Fit H1 / H3
Tap Style Spiral Point