!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #3-48 THREAD, ½ IN THREAD L, 1 13/16 IN LENGTH, PLUG, TIN

SPIRAL POINT TAP, #3-48 THREAD, ½ IN THREAD L, 1 13/16 IN LENGTH, PLUG, TIN

WIDIA GTD

SPIRAL POINT TAP, #3-48 THREAD, ½ IN THREAD L, 1 13/16 IN LENGTH, PLUG, TIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #3-48 THREAD, ½ IN THREAD L, 1 13/16 IN LENGTH, PLUG, TIN

SPIRAL POINT TAP, #3-48 THREAD, ½ IN THREAD L, 1 13/16 IN LENGTH, PLUG, TIN

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2301-19007
  • Mfr. Model # 2301-19007
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This spiral point tap is made of vanadium high speed steel and has a 0.141 inch diameter, 1.3100 inch long shank. It is designed for use with steel, and meets ANSI and USCTI standards. This 5301/2301 series spiral point tap has a TiN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1-13/16 inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNC, UNJC
  • Tap FinishTiN
  • Overall Length1 13/16 in
  • Thread LimitH2
  • Thread DirectionRight Hand
  • Primary Material ApplicationSteel
  • 65% Thread Drill Size#46
  • Extended NeckNo
  • Primary Material Application ISO CodeP
  • Shank Dia.0.141 in
  • Shank Type - MachiningStraight
  • Square Size0.1100 in
  • Tap ChamferPlug
  • Threads per Inch48 TPI
  • Helix Angle0 Degrees
  • Thread Size #3-48
  • Tap Material Vanadium High Speed Steel
  • Thread Length 1/2 in
  • 75% Thread Drill Size 2.00 mm
  • Class of Fit JIS 2
  • Number of Flutes 2
  • 55% Thread Drill Size 2.12 mm
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Series 5301/2301
  • Shank Length 1.3100 in
  • Spiral Direction Neutral
  • Standards ANSI, USCTI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H2 / JIS 2
  • Tap Style Spiral Point
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list