!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 6 IN LENGTH, PLUG

STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 6 IN LENGTH, PLUG

WIDIA GTD

STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 6 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 6 IN LENGTH, PLUG

STRAIGHT FLUTE TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 6 IN LENGTH, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $92.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5303-18851
  • Mfr. Model # 5303-18851
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This extension spiral point tap is made of vanadium high speed steel and has a 0.381 inch diameter, 1.6900 inch long shank. It is for use with steel, and meets the standards for USCTI, ANSI. This 5305(EXT)/5303(EXT) series extension spiral point tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a six-inch length. Plus it has four flutes and a straight shank.

Technical Specs

  • ItemExtension Spiral Point Tap
  • Thread StandardUNC, UNJC
  • Tap MaterialVanadium High Speed Steel
  • Thread Length1 1/4 in
  • 75% Thread Drill Size5/16 in
  • Class of Fit3B
  • Number of Flutes4
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Primary Material Application ISO CodeP
  • Shank Dia.0.381 in
  • Shank Type - MachiningStraight
  • Square Size0.2860 in
  • Tap GroupingTap
  • Thread Limit / Class of FitH3 / 3B
  • Helix Angle0 Degrees
  • Thread Size 3/8"-16
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 6 in
  • Thread Limit H3
  • Thread Direction Right Hand
  • Tap Shank Standard ANSI
  • 65% Thread Drill Size P
  • Extended Neck Yes
  • Primary Material Application Steel
  • Series 5305(EXT)/5303(EXT)
  • Shank Length 1.6900 in
  • Spiral Direction Neutral
  • Standards USCTI
  • Tap Style Spiral Point
  • Threads per Inch 16 TPI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list