!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENSION TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 3¾ IN L, HIGH SPEED STEEL, TICN

EXTENSION TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 3¾ IN L, HIGH SPEED STEEL, TICN

GREENFIELD THREADING

EXTENSION TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 3¾ IN L, HIGH SPEED STEEL, TICN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 3¾ IN L, HIGH SPEED STEEL, TICN

EXTENSION TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 3¾ IN L, HIGH SPEED STEEL, TICN

GREENFIELD THREADING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $100.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF384526
  • Mfr. Model # 384526
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.183 lbs

Product Details

This ELPTT pipe tap is made of high speed steel and has a 0.48 inch diameter, 2 43/64 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI Table 311. This ELPTT series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 3¾ inch length, plus it has four flutes.

Technical Specs

  • ItemPipe Tap
  • Thread StandardNPT
  • Overall Length3 3/4 in
  • 75% Thread Drill Size9/16 in
  • Number of Flutes4
  • Material Grade - MachiningELPTT
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
  • SeriesELPTT
  • Shank Length2 43/64 in
  • StandardsUSCTI Table 311
  • Tap GroupingTap
  • Tap Shank StandardUSCTI Table 311
  • Threads per Inch18 TPI
  • Thread Size 3/8"-18
  • Tap Finish Bright (Uncoated)
  • Thread Length 1 1/16 in
  • Thread Direction Right Hand
  • Spiral Direction Neutral
  • Measurement System Fractional Inch
  • Primary Material Application ISO Code K, N, P
  • Shank Dia. 0.48 in
  • Square Size 0.3810 in
  • Tap Chamfer Semi-Bottoming
  • Tap Material High Speed Steel
  • Tap Style Pipe
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list