Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
DRUM TAP, PUSH, 2 IN MALE NPT, 1⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BLUE
DRUM TAP, PUSH, 2 IN MALE NPT, 1⅝ IN OUTLET CONNECTION SIZE, ADJUSTABLE, BLUE
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Unique horizontal drum tap will allow you to open a two (2) inch drum bung, empty the contents of the drum, and close the drum bung, all with the drum in the horizontal position. Eliminates the need to rotate the drum into the vertical position to gain access. Operation is simple.
Technical Specs
Item Drum Tap
Colour Blue
For Liquid Type Detergents and Other Water Soluble Inorganic Chemicals, Organic Acids, Organic Alcohols
Inlet Gender Male
Outlet Connection Size 1 5/8 in
Overall Length 8 in
Handle Type Push
For Container Type Drums
Mounting Orientation Horizontal
Overall Width 4.25 in
Resistance Properties Corrosion-Resistant
Body Material Fibreglass Reinforced Polypropylene
Flame Arrestor Type None
Inlet Connection Size 2 in
Inlet Thread Type NPT
Outlet Diameter 1 5/8 in
Shank Adjustability Adjustable
Features Energy, Reduce Risk of Spills, Save Time
Lock Type Lockable
Overall Height 6 in
Product Type Drum Faucet
Seal Material Nitrile Rubber
Country of Origin Sweden
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.96
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.10
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.16
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.74
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All