!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP/DIE SET

TAP/DIE SET

SOWA

TAP/DIE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP/DIE SET

TAP/DIE SET

SOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,097.61 / SET

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA113-605
  • Mfr. Model # 113-605
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This tap and die set is made of high speed steel. It includes sizes 3, 4, 5, 6, 8, 10, 12, 14, 16, 18, 20mm and has metric measurements.

Technical Specs

  • ItemDie Stocks, Ratchet Type Tap Wrenches, Screwdriver, Screw Pitch Gauge, Taps
  • Number Of Taps11
  • Die MaterialHigh Speed Steel
  • Die Thread Sizes IncludedM20x2.5
  • Material - MachiningHigh Speed Steel
  • Max. Tap Thread SizeM20x2.5
  • Min. Tap Thread SizeM3x0.5
  • Tap MaterialHigh Speed Steel
  • Number of Pieces 52
  • Number of Dies in Set 11
  • Die Shape Round
  • Case Type Metal
  • Max. Die Thread Size M20x2.5
  • Measurement System Metric
  • Tap Sizes Included 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 16 mm, 18 mm, 20 mm
  • Includes Die Stocks, Ratchet Type Tap Wrenches, Screwdriver, Screw Pitch Gauge, Taps
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list