!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAP & DIE SET, 16 PIECES, M6X1 MIN. TAP THREAD, M14X2 MAX TAP THREAD

TAP & DIE SET, 16 PIECES, M6X1 MIN. TAP THREAD, M14X2 MAX TAP THREAD

CLEVELAND

TAP & DIE SET, 16 PIECES, M6X1 MIN. TAP THREAD, M14X2 MAX TAP THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAP & DIE SET, 16 PIECES, M6X1 MIN. TAP THREAD, M14X2 MAX TAP THREAD

TAP & DIE SET, 16 PIECES, M6X1 MIN. TAP THREAD, M14X2 MAX TAP THREAD

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,531.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ALF7
  • Mfr. Model # C00614
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 1294
  • Shipping Weight 26.0 lbs

Product Details

This tap and die set is made of high speed steel. It includes tap, die and collet for each size, a plastic case, M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M6 x 1, M8 x 1.25, M10X1.5, M12X1.75, M14X2, M16X2, M6X1, M8X1.25. It has right hand direction.

Technical Specs

  • ItemTap and Die Set
  • Number Of Taps6
  • Tap TypePlug
  • Thread Sizes IncludedM10X1.5, M12X1.75, M14X2, M16X2, M6X1, M8X1.25
  • Die ShapeRound
  • Max. Die Thread SizeM16 x 2
  • Min. Tap Thread SizeM6 x 1
  • Tap ChamferPlug
  • Thread DirectionRight Hand
  • IncludesTap, Die and Collet for Each Size, Plastic Case
  • Number of Pieces 16
  • Number of Dies in Set 6
  • Thread Standard Metric
  • Die Material High Speed Steel
  • Die Thread Sizes Included M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M6 x 1, M8 x 1.25
  • Max. Tap Thread Size M14 x 2
  • Tap Sizes Included M10 x 1.5, M12 x 1.75, M14 x 2, M16 x 2, M6 x 1, M8 x 1.25
  • Tap Material High Speed Steel
  • Thread Type Metric
  • Type Metric
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list