SPIRAL POINT TAP, #8-32 THREAD, ¾ IN THREAD L, 2 3/32 IN LENGTH, PLUG, RIGHT HAND
SPIRAL POINT TAP, #8-32 THREAD, ¾ IN THREAD L, 2 3/32 IN LENGTH, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral point tap is made of powdered metal and has a 0.168 inch diameter, 1.3690 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312TI series spiral point tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish TiCN
Overall Length 2 1/8 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Nickel, Titanium
65% Thread Drill Size 3.50 mm
Extended Neck Yes
Primary Material Application ISO Code S
Shank Dia. 0.168 in
Shank Type - Machining Straight
Square Size 0.1310 in
Tap Chamfer Plug
Threads per Inch 32 TPI
Helix Angle 0 Degrees
Thread Size #8-32
Tap Material Powdered Metal
Thread Length 3/4 in
75% Thread Drill Size 3.40 mm
Class of Fit JIS 2
Number of Flutes 3
55% Thread Drill Size 3.60 mm
Coolant Fed Non-Coolant Through
Measurement System Pipe
Series 312TI
Shank Length 1.3690 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / JIS 2
Tap Style Spiral Point
Country of Origin Japan
(subject to change)