!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, BOTTOMING, 3 FLUTES

SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, BOTTOMING, 3 FLUTES

OSG

SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, BOTTOMING, 3 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, BOTTOMING, 3 FLUTES

SPIRAL FLUTE TAP, #8-32 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, BOTTOMING, 3 FLUTES

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG2985300
  • Mfr. Model # 2985300
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

General purpose spiral-flute taps are intended for threading a wide range of materials. The taps have spiral flutes that pull chips out and away from the hole as the tap moves into the hole to create threads, which helps prevent chips from packing in the hole.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Tap FinishBright (Uncoated)
  • Overall Length2 1/8 in
  • Class of Fit2B
  • Number of Flutes3
  • 55% Thread Drill Size3.60 mm
  • Coolant FedNon-Coolant Through
  • Helix Angle50 Degrees
  • Measurement SystemPipe
  • Shank Length1 3/8 in
  • Square Size0.1310 in
  • Threads per Inch32 TPI
  • Shank Dia.5/32 in
  • Tap GroupingTap
  • Thread Size #8-32
  • Tap Material High Speed Steel
  • Thread Length 3/4 in
  • 75% Thread Drill Size 3.40
  • Thread Direction Right Hand
  • Primary Material Application Steel
  • 65% Thread Drill Size 3.50 mm
  • Extended Neck Yes
  • Material Grade - Machining 298
  • Primary Material Application ISO Code P1, P2
  • Shank Type - Machining Straight
  • Tap Chamfer Bottoming
  • Series 297
  • Standards ANSI
  • Tap Style Spiral Flute
  • Country of Origin Brazil (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list