SPIRAL POINT TAP, #6-32 THREAD SIZE, 7/16 IN THREAD L, 2 3/32 IN L, PLUG, RIGHT HAND
SPIRAL POINT TAP, #6-32 THREAD SIZE, 7/16 IN THREAD L, 2 3/32 IN L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This tap is made of high speed steel and has a 0.110 inch diameter, 1.3660 inch long shank. It meets the standards for ANSI. This 105 series tap has a bright finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard UNC
Tap Finish Bright (Uncoated)
Overall Length 2 in
Thread Limit H1
Thread Direction Right Hand
55% Thread Drill Size #32
Coolant Fed Non-Coolant Through
Measurement System Pipe
Shank Dia. 0.110 in
Shank Type - Machining Straight
Square Size 0.1100 in
Tap Chamfer Plug
Threads per Inch 32 TPI
Helix Angle 0 Degrees
Thread Size #6-32
Tap Material High Speed Steel
Thread Length 11/16 in
75% Thread Drill Size #36
Class of Fit H3
Number of Flutes 2
65% Thread Drill Size #34
Extended Neck Yes
Series 105
Shank Length 1.3660 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H1 / H3
Tap Style Spiral Point