!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1-3/32 IN THREAD L, 3 13/16 IN LENGTH, PLUG

SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1-3/32 IN THREAD L, 3 13/16 IN LENGTH, PLUG

WIDIA GTD

SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1-3/32 IN THREAD L, 3 13/16 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1-3/32 IN THREAD L, 3 13/16 IN LENGTH, PLUG

SPIRAL FLUTE TAP, ⅝"-11 THREAD, 1-3/32 IN THREAD L, 3 13/16 IN LENGTH, PLUG

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.54 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5314-16047
  • Mfr. Model # 5314-16047
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

General purpose spiral-flute taps are intended for threading a wide range of materials. The taps have spiral flutes that pull chips out and away from the hole as the tap moves into the hole to create threads, which helps prevent chips from packing in the hole.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardUNC
  • Tap FinishBright (Uncoated)
  • Overall Length3 13/16 in
  • Thread LimitH3
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 55% Thread Drill Size14.20 mm
  • Coolant FedNon-Coolant Through
  • Helix Angle52 Degrees
  • Primary Material Application ISO CodeN
  • Shank Type - MachiningStraight
  • Square Size0.3600 in
  • Thread Limit / Class of FitH3 / 3B
  • Series2314/5314
  • StandardsANSI
  • Tap StyleSpiral Flute
  • Thread Size 5/8"-11
  • Tap Material High Speed Steel
  • Thread Length 1 3/32 in
  • 75% Thread Drill Size 13.60 mm
  • Class of Fit 3B
  • Number of Flutes 4
  • Primary Material Application Aluminum, Brass, Bronze, Copper
  • 65% Thread Drill Size 13.90 mm
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Shank Length 2 23/32 in
  • Spiral Direction Right Hand
  • Tap Chamfer Plug
  • Threads per Inch 11 TPI
  • Shank Dia. 15/32 in
  • Tap Grouping Tap
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list