!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL FLUTE TAP, M12X1.75 THREAD, 23.75MM THREAD L, 85.73MM OVERALL L, BOTTOMING

SPIRAL FLUTE TAP, M12X1.75 THREAD, 23.75MM THREAD L, 85.73MM OVERALL L, BOTTOMING

WIDIA GTD

SPIRAL FLUTE TAP, M12X1.75 THREAD, 23.75MM THREAD L, 85.73MM OVERALL L, BOTTOMING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL FLUTE TAP, M12X1.75 THREAD, 23.75MM THREAD L, 85.73MM OVERALL L, BOTTOMING

SPIRAL FLUTE TAP, M12X1.75 THREAD, 23.75MM THREAD L, 85.73MM OVERALL L, BOTTOMING

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID2364-19940
  • Mfr. Model # 2364-19940
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

This 52 degree spiral flute tap has a TIN finish.

Technical Specs

  • ItemSpiral Flute Tap
  • Thread StandardMetric
  • Tap FinishTiN
  • Overall Length85.73 mm
  • Thread LimitD6
  • Thread DirectionRight Hand
  • Tap Shank StandardANSI
  • 55% Thread Drill Size27/64 in
  • Coolant FedNon-Coolant Through
  • Helix Angle52 Degrees
  • Primary Material Application ISO CodeP
  • Shank Type - MachiningStraight
  • Square Size0.2750 in
  • Thread Limit / Class of FitD6 / 6H
  • Shank Dia.9.32 mm
  • Tap GroupingTap
  • Thread Size M12x1.75
  • Tap Material High Speed Steel
  • Thread Length 23.75 mm
  • 75% Thread Drill Size 10.30 mm
  • Class of Fit 6H
  • Number of Flutes 3
  • Primary Material Application Steel
  • 65% Thread Drill Size 10.50 mm
  • Extended Neck Yes
  • Measurement System Metric
  • Shank Length 2 7/16 in
  • Spiral Direction Right Hand
  • Tap Chamfer Bottoming
  • Series 2364/5364
  • Standards ANSI
  • Tap Style Spiral Flute
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list