!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, 5/16"-18 THREAD, ⅝ IN THREAD L, 2 23/32 IN L, PLUG, 3 FLUTES

SPIRAL POINT TAP, 5/16"-18 THREAD, ⅝ IN THREAD L, 2 23/32 IN L, PLUG, 3 FLUTES

OSG

SPIRAL POINT TAP, 5/16"-18 THREAD, ⅝ IN THREAD L, 2 23/32 IN L, PLUG, 3 FLUTES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, 5/16"-18 THREAD, ⅝ IN THREAD L, 2 23/32 IN L, PLUG, 3 FLUTES

SPIRAL POINT TAP, 5/16"-18 THREAD, ⅝ IN THREAD L, 2 23/32 IN L, PLUG, 3 FLUTES

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1105611708
  • Mfr. Model # 1105611708
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This pipe tap is made of powdered metal and has a 0.318 inch diameter, 1.5950 inch long shank. It is designed for use with nickel, titanium, and meets the standards for ANSI. This 312TI series pipe tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 23/32 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemPipe Tap
  • Thread StandardUNC
  • Tap FinishTiCN
  • Overall Length2 23/32 in
  • Thread LimitH3
  • Primary Material ApplicationNickel, Titanium
  • Coolant FedNon-Coolant Through
  • Helix Angle0 Degrees
  • Primary Material Application ISO CodeS
  • Shank Dia.0.318 in
  • Shank Type - MachiningStraight
  • Square Size0.2380 in
  • Tap ChamferPlug
  • Tap StyleSpiral Point
  • Thread Size 5/16"-18
  • Tap Material Powdered Metal
  • Thread Length 1 1/8 in
  • 75% Thread Drill Size F
  • Number of Flutes 3
  • Thread Direction Right Hand
  • Extended Neck Yes
  • Measurement System Fractional Inch
  • Series 312TI
  • Shank Length 1.5950 in
  • Spiral Direction Neutral
  • Standards ANSI
  • Tap Grouping Tap
  • Threads per Inch 18 TPI
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list