!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #3-56 THREAD, 7/16 IN THREAD L, 1 25/32 IN L, PLUG, RIGHT HAND

SPIRAL POINT TAP, #3-56 THREAD, 7/16 IN THREAD L, 1 25/32 IN L, PLUG, RIGHT HAND

OSG

SPIRAL POINT TAP, #3-56 THREAD, 7/16 IN THREAD L, 1 25/32 IN L, PLUG, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #3-56 THREAD, 7/16 IN THREAD L, 1 25/32 IN L, PLUG, RIGHT HAND

SPIRAL POINT TAP, #3-56 THREAD, 7/16 IN THREAD L, 1 25/32 IN L, PLUG, RIGHT HAND

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG2884600
  • Mfr. Model # 2884600
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This tap is made of high speed steel and has a 0.141 inch diameter, 1.3140 inch long shank. It is designed for use with steel. This 287 series tap has a bright finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1-13/16 inch length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardUNF
  • Tap FinishBright (Uncoated)
  • Overall Length1 13/16 in
  • Thread Limit2B
  • Thread DirectionRight Hand
  • Primary Material ApplicationSteel
  • 65% Thread Drill Size2.10 mm
  • Extended NeckYes
  • Primary Material Application ISO CodeP1, P2
  • Shank Dia.0.141 in
  • Shank Type - MachiningStraight
  • Square Size0.1090 in
  • Tap GroupingTap
  • Thread Limit / Class of Fit2B / 2B
  • Tap StyleSpiral Point
  • Thread Size #3-56
  • Tap Material High Speed Steel
  • Thread Length 1/2 in
  • 75% Thread Drill Size #46
  • Class of Fit 2B
  • Number of Flutes 2
  • 55% Thread Drill Size #44
  • Coolant Fed Non-Coolant Through
  • Measurement System Pipe
  • Series 287
  • Shank Length 1.3140 in
  • Spiral Direction Neutral
  • Tap Chamfer Plug
  • Threads per Inch 56 TPI
  • Helix Angle 0 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list