!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TAPER PIPE TAP, HIGH SPEED STEEL, T IN 1/4-18

TAPER PIPE TAP, HIGH SPEED STEEL, T IN 1/4-18

WIDIA GTD

TAPER PIPE TAP, HIGH SPEED STEEL, T IN 1/4-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER PIPE TAP, HIGH SPEED STEEL, T IN 1/4-18

TAPER PIPE TAP, HIGH SPEED STEEL, T IN 1/4-18

WIDIA GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID23202622810
  • Mfr. Model # 23202622810
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Taper NPT pipe tap. Ground thread pipe tap. Material applications: steel, cast iron, ductile iron and aluminum. Nominal pipe size: 1/4 inch-18.

Technical Specs

  • ItemTaper Pipe Tap
  • Thread StandardANPT, NPT
  • Tap FinishTiN
  • Overall Length2.438 in
  • Number of Flutes4
  • Primary Material ApplicationSteel
  • Coolant FedNon-Coolant Through
  • Helix Angle0 Degrees
  • Measurement SystemFractional Inch
  • Series2320/5320
  • Shank Length1.375 in
  • StandardsUSCTI and American Standard Pipe Thread
  • Tap GroupingTap
  • Threads per Inch18 TPI
  • Thread Size 1/4"-18
  • Tap Material High Speed Steel
  • Thread Length 1.0625 in
  • 75% Thread Drill Size 7/16 in
  • Tap Shank Standard USCTI
  • Thread Direction Right Hand
  • Extended Neck No
  • Material Grade - Machining 2320
  • Primary Material Application ISO Code P
  • Shank Dia. 0.563 in
  • Square Size 0.421 in
  • Tap Chamfer Taper
  • Tap Style Pipe
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list