SPIRAL POINT TAP, #10-32 THREAD, 9/16 IN THREAD L, 2½ IN L, PLUG, RIGHT HAND, HSS
SPIRAL POINT TAP, #10-32 THREAD, 9/16 IN THREAD L, 2½ IN L, PLUG, RIGHT HAND, HSS
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tap is made of high speed steel and has a 0.194 inch diameter, 1.5730 inch long shank. It meets the standards for ANSI. This 105 series tap has a bright finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard UNF
Tap Finish Bright (Uncoated)
Overall Length 2 3/8 in
Thread Limit H1
Thread Direction Right Hand
55% Thread Drill Size 4.25 mm
Coolant Fed Non-Coolant Through
Measurement System Pipe
Shank Dia. 0.194 in
Shank Type - Machining Straight
Square Size 0.1520 in
Tap Chamfer Plug
Threads per Inch 32 TPI
Helix Angle 0 Degrees
Thread Size #10-32
Tap Material High Speed Steel
Thread Length 7/8 in
75% Thread Drill Size #21
Class of Fit H3
Number of Flutes 2
65% Thread Drill Size 4.15 mm
Extended Neck Yes
Series 105
Shank Length 1.5730 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H1 / H3
Tap Style Spiral Point