SPIRAL POINT TAP, #10-32 THREAD, ½ IN THREAD L, 2 11/32 IN L, PLUG, RIGHT HAND
SPIRAL POINT TAP, #10-32 THREAD, ½ IN THREAD L, 2 11/32 IN L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pipe tap is made of high speed steel and has a 0.194 inch diameter, 1.4960 inch long shank. It meets the standards for ANSI. This 105H series pipe tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Pipe Tap
Thread Standard UNF
Tap Finish Bright (Uncoated)
Overall Length 2 3/8 in
Thread Limit H10
Thread Direction Right Hand
Extended Neck Yes
Measurement System Pipe
Shank Dia. 0.194 in
Shank Type - Machining Straight
Square Size 0.1510 in
Tap Chamfer Plug
Tap Style Spiral Point
Thread Size #10-32
Tap Material High Speed Steel
Thread Length 7/8 in
75% Thread Drill Size #21
Number of Flutes 2
Coolant Fed Non-Coolant Through
Helix Angle 0 Degrees
Series 105H
Shank Length 1.4960 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Threads per Inch 32 TPI
Country of Origin Mexico
(subject to change)