SPIRAL POINT TAP, ½"-20 THREAD, ⅞ IN THREAD L, 3 11/32 IN L, PLUG, RIGHT HAND
SPIRAL POINT TAP, ½"-20 THREAD, ⅞ IN THREAD L, 3 11/32 IN L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This spiral point tap is made of powdered metal and has a 0.367 inch diameter, 2.0160 inch long shank. It is designed for use with nickel, titanium, and meets ANSI standards. This 312TI series spiral point tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNF
Tap Finish TiCN
Overall Length 3 3/8 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Nickel, Titanium
65% Thread Drill Size 11.60 mm
Extended Neck Yes
Primary Material Application ISO Code S
Shank Dia. 0.367 in
Shank Type - Machining Straight
Square Size 0.2740 in
Tap Chamfer Plug
Threads per Inch 20 TPI
Helix Angle 0 Degrees
Thread Size 1/2"-20
Tap Material Powdered Metal
Thread Length 1 21/32 in
75% Thread Drill Size 11.40 mm
Class of Fit 6H
Number of Flutes 3
55% Thread Drill Size 11.80 mm
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 312TI
Shank Length 2.0160 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / 6H
Tap Style Spiral Point
Country of Origin Japan
(subject to change)