!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TANK ONLY

TANK ONLY

SPEEDAIRE

TANK ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TANK ONLY

TANK ONLY

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,193.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR5Z361
  • Mfr. Model # 5Z361
  • UNSPSC # 24111802
  • CATALOGUE PAGE # 1608
  • Shipping Weight 291.0 lbs

Product Details

ASME U and UM Code air tank meets city and provincial requirements for most commercial and industrial installations. Unit is built and tested to meet rigid standards adopted by the ASME. Designed to accept new/replacement compressor and motor assemblies

Technical Specs

  • ItemAir Tank
  • Maximum Operating Pressure200 psi
  • Overall Length63 in
  • Overall Height27.4 in
  • Maximum Compressor/Pump Power10 hp
  • MaterialSteel
  • Shell Thickness50.8 in
  • Tank Capacity 80 gal
  • Tank Type Horizontal
  • Overall Width 20 in
  • Standards ASME U and UM Code
  • Outside Diameter 20 in
  • ASME Tank Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list