!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONTAINMENT SUMP, PE, BLACK, 1,100 GAL SPILL CAPACITY, 149 IN L, 64 IN W, 33 IN H

CONTAINMENT SUMP, PE, BLACK, 1,100 GAL SPILL CAPACITY, 149 IN L, 64 IN W, 33 IN H

ULTRATECH

CONTAINMENT SUMP, PE, BLACK, 1,100 GAL SPILL CAPACITY, 149 IN L, 64 IN W, 33 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTAINMENT SUMP, PE, BLACK, 1,100 GAL SPILL CAPACITY, 149 IN L, 64 IN W, 33 IN H

CONTAINMENT SUMP, PE, BLACK, 1,100 GAL SPILL CAPACITY, 149 IN L, 64 IN W, 33 IN H

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,410.73 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2830
  • Mfr. Model # 2830
  • UNSPSC # 24111812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Product Details

This containment sump is made of polyethylene and is black. It has a 1,100-gallon spill capacity, and a five-year manufacturer's warranty. Along with meeting the standards for 40 CFR 264.175, EPA, SPCC, Stormwater, this containment sump includes containment sump. It measures 149 inch length x 64 inch width x 33 inch height.

Technical Specs

  • ItemContainment Sump
  • Bottom Inside Widths52 in
  • Includes DrainNo
  • IncludesContainment Sump
  • Length149 in
  • Sump MaterialPolyethylene
  • Standards40 CFR 264.175, EPA, SPCC, Stormwater
  • Supports SPCC ComplianceYes
  • Bottom Inside Lengths 138 in
  • Colour Black
  • Height 33 in
  • Product Type Containment Sump
  • Manufacturer Warranty 5 yr
  • Spill Capacity 1,100 gal
  • Supports EPA Compliance 40 CFR 264.175
  • Width 64 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list