HELMET LIGHT WITH HELMET MOUNT, 360 LM, 4.5 HR RUN TIME AT MAX BRIGHTNESS, RED, SPOT
HELMET LIGHT WITH HELMET MOUNT, 360 LM, 4.5 HR RUN TIME AT MAX BRIGHTNESS, RED, SPOT
NIGHTSTICK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This helmet light with helmet mount aluminum features rear facing indicator light, 360-degree pivoting mount. In addition, it includes batteries. Plus it meets the standards for CE certified, cETLus listed Intertek, NFPA. It also has two lithium batteries, and a limited lifetime manufacturer's warranty.
Technical Specs
Item Helmet Light with Helmet Mount
Includes Batteries Yes
Number of Batteries 2
Body Colour Red
Number of Light Output Modes 3
Maximum Brightness 360 lm
Weight with Batteries 7.2 oz
Rechargeable No
Includes Secondary Light No
Drop Rating 2 m
Intrinsically Safe Yes
Mount Type Clamp
Switch Location Rear
Beam Colour White
Beam Intensity Levels 472 cd, 6,544 cd, 11,928 cd
Brightness Levels 25 lm, 180 lm, 360 lm
Lamp Life 10,000 hr
Lighting Technology LED
Manufacturer Warranty Length Limited Lifetime
Mounting Location Fire Helmet, Hard Hat, Hat Brim
Overall Length 3 1/4 in
Resistance Properties Chemical Resistant, Impact Resistant, Waterproof
Standards CE Certified, cETLus Listed Intertek, NFPA
Battery Chemistry Lithium
Battery Size CR123
Beam Pattern Spot
Body Material Aluminum
Maximum Beam Distance 218 m
Run Time at Maximum Brightness 4.5 hr
Battery Location Front
Beam Focus Fixed
Head Adjustability Adjustable
Hazardous Location Specification Class III, Div 2
IP Rating IPX7
Special Operating Modes Survival
Switch Type Push Button
Beam Distance Levels 43 m, 161 m, 218 m
Body Diameter 3 1/4 in
Features 360-degree pivoting mount
Lens Material Polycarbonate
Light Output Modes High, Low, Survival
Maximum Run Time 30 hr
Overall Height 3 1/4 in
Overall Width 1 1/8 in
Run Time Levels 4.5 hr, 6.5 hr, 30 hr
Special Features Rear Facing Indicator Light
Country of Origin China
(subject to change)