!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE HEADLAMP, 250 LM, 3.5 HR RUN TIME AT MAX BRIGHTNESS, RED, ALUMINUM

INTRINSICALLY SAFE HEADLAMP, 250 LM, 3.5 HR RUN TIME AT MAX BRIGHTNESS, RED, ALUMINUM

NIGHTSTICK

INTRINSICALLY SAFE HEADLAMP, 250 LM, 3.5 HR RUN TIME AT MAX BRIGHTNESS, RED, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE HEADLAMP, 250 LM, 3.5 HR RUN TIME AT MAX BRIGHTNESS, RED, ALUMINUM

INTRINSICALLY SAFE HEADLAMP, 250 LM, 3.5 HR RUN TIME AT MAX BRIGHTNESS, RED, ALUMINUM

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.33 / EACH

EHC: EHC :
Min Qty 2 = $474.66

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5466R
  • Mfr. Model # XPP-5466R
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This intrinsically safe headlamp aluminum features rear facing indicator light, 360-degree pivoting mount. In addition, it includes batteries. Plus it meets the standards for CE certified, cULus listed, NFPA. It also has two lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemIntrinsically Safe Headlamp
  • Includes BatteriesYes
  • Number of Batteries2
  • Body ColourRed
  • Number of Light Output Modes3
  • Maximum Brightness250 lm
  • Weight with Batteries6.5 oz
  • RechargeableNo
  • Includes Secondary LightYes
  • Drop Rating2 m
  • Intrinsically SafeYes
  • Mount TypeClamp
  • Switch LocationBody
  • Beam ColourWhite
  • Beam Intensity Levels1,021 cd, 3,975 cd, 10,335 cd
  • Brightness Levels10 lm, 25 lm, 50 lm, 100 lm, 115 lm, 250 lm
  • Lamp Life10,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationFire Helmet, Hard Hat, Hat Brim
  • Overall Length3 1/4 in
  • Resistance PropertiesChemical Resistant, Dustproof, Impact Resistant, Waterproof
  • StandardsCE Certified, cULus Listed, NFPA
  • Battery Chemistry Lithium
  • Battery Size CR123
  • Beam Pattern Flood, Spot
  • Body Material Aluminum
  • Maximum Beam Distance 203 m
  • Run Time at Maximum Brightness 3.5 hr
  • Battery Location Front
  • Beam Focus Fixed
  • Head Adjustability Adjustable
  • Hazardous Location Specification Class III, Div 1
  • IP Rating IP67
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 64 m, 126 m, 203 m
  • Body Diameter 1 3/8 in
  • Features 360-degree pivoting mount
  • Lens Material Polycarbonate
  • Light Output Modes Dual Light, Flood, Spot
  • Maximum Run Time 16 hr
  • Overall Height 1 3/8 in
  • Overall Width 1 3/8 in
  • Run Time Levels 3.5 hr, 6.5 hr, 16 hr
  • Special Features Rear Facing Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list