!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE HEADLAMP, 300 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

INTRINSICALLY SAFE HEADLAMP, 300 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

NIGHTSTICK

INTRINSICALLY SAFE HEADLAMP, 300 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE HEADLAMP, 300 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

INTRINSICALLY SAFE HEADLAMP, 300 LM, 6 HR RUN TIME AT MAX BRIGHTNESS, GREEN, POLYMER

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $344.01 / EACH

EHC: EHC :
Min Qty 2 = $688.02

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPR5562GX
  • Mfr. Model # XPR-5562GX
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

This intrinsically safe headlamp polymer features charging indicator light, magmate magnetic USB recharge technology. In addition, it includes batteries. Plus it meets the standards for BC, CE certified, cULus listed, EX, IECEX, IS 16046 R-41133329, NFPA. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemIntrinsically Safe Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialPolymer
  • Maximum Beam Distance120 m
  • Run Time at Maximum Brightness6 hr
  • Battery LocationBack
  • Beam FocusFixed
  • Head AdjustabilityAdjustable
  • Hazardous Location SpecificationClass III, Div 1
  • IP RatingIP67
  • Switch LocationFront
  • Beam ColourWhite
  • Beam Intensity Levels3,660 cd
  • Brightness Levels250 lm, 275 lm, 300 lm
  • Lamp Life10,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty LengthLimited Lifetime
  • Mounting LocationHard Hat, Helmet
  • Overall Length1 1/4 in
  • Resistance PropertiesChemical Resistant, Dustproof, Impact Resistant, Waterproof
  • StandardsBC, CE Certified, cULus Listed, EX, IECEX, IS 16046 R-41133329, NFPA
  • Strap MaterialRubber
  • Battery Chemistry Lithium-Ion
  • Battery Size 18650
  • Includes Charger Yes
  • Body Colour Green
  • Number of Light Output Modes 3
  • Maximum Brightness 300 lm
  • Weight with Batteries 7.5 oz
  • Rechargeable Yes
  • Includes Secondary Light Yes
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Head Strap Style Around the Head
  • Switch Type Push Button
  • Beam Distance Levels 120 m
  • Body Diameter 1 in
  • Features Magmate Magnetic USB Recharge Technology
  • Lens Material Polycarbonate
  • Light Output Modes Dual Light, Flood High, Spot High
  • Maximum Run Time 15 hr
  • Overall Height 1 in
  • Overall Width 3 3/4 in
  • Run Time Levels 5 hr, 6 hr
  • Strap Colour Black
  • Special Features Charging Indicator Light
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list