!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INFRARED HEADLAMP, 55 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, 69 M MAX BEAM DISTANCE

INFRARED HEADLAMP, 55 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, 69 M MAX BEAM DISTANCE

STREAMLIGHT

INFRARED HEADLAMP, 55 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, 69 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INFRARED HEADLAMP, 55 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, 69 M MAX BEAM DISTANCE

INFRARED HEADLAMP, 55 LUMENS, 6 HR RUN TIME AT MAX BRIGHTNESS, 69 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT14513
  • Mfr. Model # 14513
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.465 lbs

Product Details

This Sidewinder Compact II series infrared headlamp nylon features multifuel, ultra-compact. In addition, it includes batteries. Plus it meets the standards for ANSI/NEMA FL 1 2009Meets Applicable European Community Directives. It also has one lithium battery, and a one-year manufacturer's warranty.

Technical Specs

  • ItemInfrared Headlamp
  • Includes BatteriesYes
  • Number of Batteries1
  • Beam PatternFlood, Spot
  • Body MaterialNylon
  • Maximum Beam Distance69 m
  • Run Time at Maximum Brightness6 hr
  • Battery LocationFront
  • Beam FocusFixed
  • Head AdjustabilityAdjustable
  • IP RatingIPX7
  • Mount TypeBracket, Head Strap
  • Switch LocationHead
  • Beam ColourBlue, Green, Red
  • Beam Intensity Levels1,175 cd
  • Brightness Levels55 lm
  • Lamp Life50,000 hr
  • Lighting TechnologyLED
  • Manufacturer Warranty Length1 yr
  • Mounting LocationHelmet
  • Overall Width1 1/8 in
  • Run Time Levels6 hr, 16 hr, 28 hr, 70 hr
  • SeriesSidewinder Compact II
  • Battery Chemistry Lithium
  • Battery Size CR123
  • Includes Charger No
  • Body Colour Brown
  • Number of Light Output Modes 4
  • Maximum Brightness 55 lm
  • Weight with Batteries 2.4 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 3 m
  • Head Strap Style Around the Head
  • Special Operating Modes Infrared, Beacon
  • Switch Type Push Button
  • Beam Distance Levels 69 m
  • Body Diameter 1 1/8 in
  • Features Ultra-Compact
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium High, Medium Low
  • Maximum Run Time 70 hr
  • Overall Length 3 in
  • Resistance Properties Impact ResistantWater Resistant
  • Standards ANSI/NEMA FL 1 2009Meets Applicable European Community Directives
  • Special Features Multifuel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list