!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TABLE MOVER, 1,600 LB LOAD CAPACITY, FOR 32 IN MAX CHAIR W, 4 SWIVEL WITH BRAKE, RED

TABLE MOVER, 1,600 LB LOAD CAPACITY, FOR 32 IN MAX CHAIR W, 4 SWIVEL WITH BRAKE, RED

DAYTON

TABLE MOVER, 1,600 LB LOAD CAPACITY, FOR 32 IN MAX CHAIR W, 4 SWIVEL WITH BRAKE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TABLE MOVER, 1,600 LB LOAD CAPACITY, FOR 32 IN MAX CHAIR W, 4 SWIVEL WITH BRAKE, RED

TABLE MOVER, 1,600 LB LOAD CAPACITY, FOR 32 IN MAX CHAIR W, 4 SWIVEL WITH BRAKE, RED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $973.69 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM30F002
  • Mfr. Model # 30F002
  • UNSPSC # 56121302
  • CATALOGUE PAGE # 637
  • Shipping Weight 90.0 lbs

Product Details

This table mover measures 32 3/4 inch width x 51 1/4 inch height x 48 inch length, and has a vinyl coated finish/coating. Plus, it is made out of steel. In addition, it has a 1,600-pound load capacity.

Technical Specs

  • ItemTable Mover
  • For Maximum Number of Horizontal Tables33
  • For Maximum Table Length68 in
  • Caster Wheel Dia.5 in
  • Caster Mounting TypeStem
  • Caster Wheel/Tread MaterialPhenolic
  • Caster/Wheel Mounting LocationStandard
  • Frame Finish/CoatingVinyl Coated
  • Load Area Height43 1/2 in
  • Load Area Width32 1/2 in
  • Hanger Width2 in
  • Rail TypeRemovable
  • Overall Width32 3/4 in
  • Load Capacity 1,600 lb
  • For Maximum Number of Vertical Tables 33
  • For Maximum Chair Width 32 in
  • Caster Wheel Type Standard
  • Caster Brake Type Side Pedal Brake
  • Caster/Wheel Configuration (4) Swivel Casters with Brake
  • Frame Colour Red
  • Frame Material Steel
  • Load Area Length 48 in
  • Frame Gauge 16 ga
  • Number of Rails 2
  • Overall Length 48 in
  • Overall Height 51 1/4 in
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list