Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High-density, scratch-and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs. Use quarter round and cresent tables for conference and buffet uses. Bifold tables with handle for easy handling and storage.
Technical Specs
Item Folding Table
Shape Rectangular
Length 30"
Tabletop Colour Family Gray
Frame Colour Gray
Frame Material Steel
Edge Type Bullnose
Table Material Blow Molded Polyethylene
Load Rating 600 lbs.
Surface Material Blow Molded Polyethylene
Width 60 in
Height 29 1/4 in
Tabletop Colour Grey
Assembled/Unassembled Assembled
Edge Colour Gray
Leg Type Wishbone
Top Thickness 1-3/4"
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$248.17
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All