!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
T90 WIRE, 19 CONDUCTORS, GREEN WIRE, GREEN JACKET, 0.213 IN, 8 GA, COPPER, NYLON JACKET

T90 WIRE, 19 CONDUCTORS, GREEN WIRE, GREEN JACKET, 0.213 IN, 8 GA, COPPER, NYLON JACKET

SOUTHWIRE

T90 WIRE, 19 CONDUCTORS, GREEN WIRE, GREEN JACKET, 0.213 IN, 8 GA, COPPER, NYLON JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
T90 WIRE, 19 CONDUCTORS, GREEN WIRE, GREEN JACKET, 0.213 IN, 8 GA, COPPER, NYLON JACKET

T90 WIRE, 19 CONDUCTORS, GREEN WIRE, GREEN JACKET, 0.213 IN, 8 GA, COPPER, NYLON JACKET

SOUTHWIRE

Clearance Price :
$1.69 / METER

Your Price : $6.77 / METER

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWI47218316
  • Mfr. Model # 47218316
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

To ensure durability and maximum safety during commercial and industrial electrical wiring projects, use this T90 electrical cable. The green wire with a green jacket surrounds 19 conductors keeping the wire insulated and blocking out moisture. The portable cable has a nominal outside diameter of 0.213 inches with a size eight gauge.

Technical Specs

  • ItemT90
  • Wire ColourGreen
  • Jacket MaterialNylon (Polyamide) or UL-listed Equal Jacket
  • Jacket ColourGreen
  • StandardsASTM Specifications, UL Standard 83, UL Standard 1063 (MTW), Federal Specification A-A-59544 and Requirements of the National Electrical Code.
  • Wire Size 8 ga
  • Number of Conductors 19
  • Nominal Outside Dia. 0.213 in
  • Temp. Rating -10 Degrees to 90 Degrees C
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list