At 11.6 inches long, these 0.05-inch thick cable ties have a maximum bundle diameter of 3.15 inches. They are for temperatures between -40 Degrees C and 85 Degrees C. These standard-duty cable ties are UL type 21 and are made from natural-coloured nylon. They have plastic pawl locks. Each package comes with 100 ties.
Technical Specs
ItemCable Tie
Actual Length11 in
Nominal Length11 in
ColourNatural
Cable Tie PropertiesFlammability Rated
Metal DetectableNo
Thickness0.05 in
Cable Tie StyleStandard
Width3/16 in
Locking StylePlastic Pawl
Tensile Strength40 lb
Nominal Max. Bundle Dia.3 3/16 in
UL Type21
Max. Bundle Dia.3.15 in
Country of OriginUnited States
(subject to change)