!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH TEMP CABLE TIES,UL 21,-40 ° C TO 125 ° C,5.8 X 0.05 IN/1.38 IN MAX DIA,BLK,NYLON,PK 1000

HIGH TEMP CABLE TIES,UL 21,-40 ° C TO 125 ° C,5.8 X 0.05 IN/1.38 IN MAX DIA,BLK,NYLON,PK 1000

HELLERMANN TYTON

HIGH TEMP CABLE TIES,UL 21,-40 ° C TO 125 ° C,5.8 X 0.05 IN/1.38 IN MAX DIA,BLK,NYLON,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH TEMP CABLE TIES,UL 21,-40 ° C TO 125 ° C,5.8 X 0.05 IN/1.38 IN MAX DIA,BLK,NYLON,PK 1000

HIGH TEMP CABLE TIES,UL 21,-40 ° C TO 125 ° C,5.8 X 0.05 IN/1.38 IN MAX DIA,BLK,NYLON,PK 1000

HELLERMANN TYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.30 / pkg. of 1000

EHC: EHC :
Min Qty 2 = $118.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ISLT30R0HSM4
  • Mfr. Model # T30R0HSM4
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.298 lbs

Product Details

These high-temperature cable ties are for use in -40 Degrees C to 125 Degrees C. They are UL type 21 and made from black nylon. Each pack contains 1000 pieces. They are 5.8 inches long and 0.05 inches thick with a plastic pawl lock. The maximum bundle diameter is 1.38 inches.

Technical Specs

  • ItemCable Tie
  • Actual Length6 in
  • Nominal Length6 in
  • ColourBlack
  • Cable Tie PropertiesFlammability Rated, Halogen-Free, Heat Stabilized
  • Metal DetectableNo
  • Thickness0.05 in
  • Cable Tie Style Standard
  • Width 3/16 in
  • Locking Style Plastic Pawl
  • Tensile Strength 30 lb
  • Nominal Max. Bundle Dia. 1 7/16 in
  • UL Type 21
  • Max. Bundle Dia. 1.38 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list