Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
INCANDESCENT BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 755, 6.3V AC, 10 PK
INCANDESCENT BULB, MINIATURE BAYONET (BA9S), (T) TUBULAR, T3¼, 755, 6.3V AC, 10 PK
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Indicator. Mini bay base. T3-1/4 bulb. Voltage 6.3. Design watts/amps 0.15 A. Rated average life 20,000 hours. Maximum overall length 1.19. Trade no. 755. Package quantity 10.
Technical Specs
Item Incandescent Bulb
Bulb Housing Glass
Bulb Finish Clear
Lumens 4 lm
Shatter-Resistant No
Voltage 6.3V AC
Rated Life 20,000 hr
For Enclosed Fixtures No
Light Colour White
Overall Length 1 3/16 in
Amps 0.15 A
Bulb Base Type Miniature Bayonet (BA9s)
Bulb Shape T3-1/4
Colour Temperature 2,400K
Light Technology Incandescent
Trade Number 755
Watts 0.945 W
Dimmable No
Three-Way No
Indoor/Outdoor Usage Indoor
Standards RoHS Compliant
Bulb Dia. 3/8 in
You have #compareProducts out of 5 products to compare selected.
Clear All