!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, T15 TIP SIZE, 7 1/4 IN OVERALL L, 3 1/4 IN SHANK L, CUSHION GRIP, TORX

SCREWDRIVER, T15 TIP SIZE, 7 1/4 IN OVERALL L, 3 1/4 IN SHANK L, CUSHION GRIP, TORX

PROTO

SCREWDRIVER, T15 TIP SIZE, 7 1/4 IN OVERALL L, 3 1/4 IN SHANK L, CUSHION GRIP, TORX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, T15 TIP SIZE, 7 1/4 IN OVERALL L, 3 1/4 IN SHANK L, CUSHION GRIP, TORX

SCREWDRIVER, T15 TIP SIZE, 7 1/4 IN OVERALL L, 3 1/4 IN SHANK L, CUSHION GRIP, TORX

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTJT15314RS
  • Mfr. Model # JT15314RS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemScrewdriver
  • Grip StyleCushion
  • Shank Length3 1/4 in
  • Tip StyleTorx
  • ESD SafeNot ESD Safe
  • Handle ColourBlack, Grey
  • Handle MaterialNylon
  • Magnetized TipNot Magnetized Tip
  • Non-MagneticNot Non-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank FinishChrome
  • Shank ShapeRound
  • Tip FinishBlack Oxide
  • Overall Length 7 1/4 in
  • Screwdriver Style General Purpose
  • Tip Size T15
  • Corrosion Resistant Corrosion-Resistant
  • For Fastener Size T15
  • Handle Length 4 in
  • Insulated Not Insulated
  • Measurement Type Metric
  • Non-Sparking Not Non-Sparking
  • Shank Coating Heat Treated
  • Shank Material Alloy Steel
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories