!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 7,000 CFM, 115V AC

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 7,000 CFM, 115V AC

DAYTON

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 7,000 CFM, 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 7,000 CFM, 115V AC

STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, VARIABLE SPEEDS, 7,000 CFM, 115V AC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,046.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31XL41
  • Mfr. Model # 31XL41
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.74 lbs

Product Details

This industrial fan includes eight inch steel and rubber wheels, cord wrap, tilt fan housing, and is made of steel. It is black, features variable speed motor and measures 30 15/16 inch width, 31⅜ inch height, 13½ inch depth, with a nine-foot cord. This industrial fan has one phase, is 115 volts AC, is floor mountable, has variable speeds, is direct drive, has ball bearings, 7,000 cfm air flow, 0.1/3.1 Amps, 250, 73 dBA, and 60 Hz, and ¼ horsepower.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts250
  • Voltage115V AC
  • Air Flow7,000 cfm
  • RPM250/1,200
  • Fan Mounting LocationFloor
  • Air Velocity @ 20 Ft.250 fpm
  • Air Velocity @ 60 Ft.8 fpm
  • Sound Level73 dBA
  • Hz60 Hz
  • Motor InsulationClass A
  • Thermal ProtectionAutomatic Reset
  • Fan Cord Length9 ft
  • Height31 3/8 in
  • Depth13 1/2 in
  • Blade MaterialAluminum
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Wheel Dia.8 in
  • Height AdjustmentFixed Height
  • Drive TypeDirect Drive
  • Includes8 in Steel and Rubber Wheels, Cord Wrap, Tilt Fan Housing
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds Variable
  • Phase 1
  • Motor HP 1/4 hp
  • Amps 0.1/3.1 A
  • Air Velocity @ 10 Ft. 400 fpm
  • Air Velocity @ 40 Ft. 95 fpm
  • Assembly Required Assembly Required
  • Max. Ambient Temp. 120 Degrees F
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type Brushless DC (ECM)
  • Bearing Type Ball
  • NEMA Plug Configuration 5-15P
  • Width 30 15/16 in
  • Number of Blades 3
  • Shaft Dia. 19/32 in
  • Colour Black
  • Wire Guard Finish Polyester Powder Coated Dark Grey
  • Wheel Material Rubber, Steel
  • Head Tilt Adjustment 360 Degrees
  • Standards cULus Listed
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list