STEP STOOL, 3 STEPS, 2.4 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 2.4 FT STANDING H
STEP STOOL, 3 STEPS, 2.4 FT OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 2.4 FT STANDING H
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 2 feet height x 36 inch depth and is yellow. It includes replacement foot pads and is made out of plastic. In addition, it has a 500-pound load capacity and weighs 26 pounds.
Technical Specs
Item Step Stool
Load Capacity - Maximum 500 lb
Overall Height 2 ft
Material Plastic
Standing Height - Maximum 2 ft
Stacking Stackable
Reach Height - Maximum 9 ft
Step Width 25 in
Top Step Depth 12 in
Step Depth 36 in
Components Included Replacement Foot Pads
Folding Foldable
Conductivity Non-Conductive
Colour Yellow
Number of Steps 3
Weight 26 lb
Tread Type Antislip
Assembly Assembled
Nesting Nestable
Base Width 23 in
Product Type Box Step Stool
Overall Depth 36 in
Base Spread 35 in
Feet Type Slip-Resistant
Feet Material Rubber
Country of Origin China
(subject to change)