STEP STOOL, 1 STEPS, 12 IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 12 IN STANDING H
STEP STOOL, 1 STEPS, 12 IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 12 IN STANDING H
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This step stool measures 12 inch height x 15 inch depth and is yellow. It includes replacement foot pads and is made out of plastic. In addition, it has a 500-pound load capacity and weighs seven pounds.
Technical Specs
Item Step Stool
Load Capacity - Maximum 500 lb
Overall Height 12 in
Material Plastic
Standing Height - Maximum 12 in
Stacking Stackable
Reach Height - Maximum 8 ft
Step Width 24 in
Top Step Depth 12 in
Step Depth 15 in
Components Included Replacement Foot Pads
Folding Foldable
Conductivity Non-Conductive
Colour Yellow
Number of Steps 1
Weight 7 lb
Tread Type Antislip
Assembly Assembled
Nesting Nestable
Base Width 21 in
Product Type Box Step Stool
Overall Depth 15 in
Base Spread 15 in
Feet Type Slip-Resistant
Feet Material Rubber
Country of Origin China
(subject to change)