Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
STEP STOOL, 1 STEPS, 12 IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 12 IN STANDING H
STEP STOOL, 1 STEPS, 12 IN OVERALL H, 500 LB LOAD CAPACITY, PLASTIC, 12 IN STANDING H
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This step stool measures 12 inch height x 15 inch depth and is green. It includes replacement foot pads and is made out of plastic. In addition, it has a 500-pound load capacity and weighs seven pounds.
Technical Specs
Item Step Stool
Load Capacity - Maximum 500 lb
Overall Height 12 in
Material Plastic
Standing Height - Maximum 12 in
Stacking Stackable
Reach Height - Maximum 8 ft
Step Width 21 in
Top Step Depth 12 in
Step Depth 15 in
Components Included Replacement Foot Pads
Folding Foldable
Conductivity Non-Conductive
Colour Green
Number of Steps 1
Weight 7 lb
Tread Type Antislip
Assembly Assembled
Nesting Nestable
Base Width 21 in
Product Type Box Step Stool
Overall Depth 15 in
Base Spread 15 in
Feet Type Slip-Resistant
Feet Material Rubber
Country of Origin China
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All